Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Small Volume™ 384 Deep Well Polypropylene Microplates
Ensures accurate pipetting, reduces dead volume. Greiner Bio-One Small Volume™ 384 Deep Well Polypropylene Microplates are specifically designed to accommodate heat-sealing systems.
$835.34 - $1152.00
Specifications
Format | Standard |
---|---|
Array | 16 x 24 |
Material | Polypropylene |
No. of Wells | 384 |
Well Design | Deep well |
Catalog Number | Mfr. No. | Sterility | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Color | Price | Quantity & Availability | ||||
07-000-914
|
Greiner Bio-One
784209 |
Non-sterile | Black |
Case of 100 for $1,152.00
|
|
||||
07-000-915
|
Greiner Bio-One
784261 |
Sterile | Clear |
Case of 100 for $1,130.00
|
|
||||
07-001-055
|
Greiner Bio-One
784201 |
Non-sterile | Natural |
Case of 100 for $835.34
|
|
||||
Description
- Non-pyrogenic
- Conical well design with flat bottom
- Ensures accurate pipetting
- Reduces dead volume of well
- Square well geometry, compatible with CapMat plate sealers
- Accommodates heat-sealing systems
-
Service Plan
No
Warranty and Services
No
Specifications
Standard | |
Polypropylene | |
Deep well |
16 x 24 | |
384 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title