Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-IL111 Capillary GC Column, df 0.20 μm
Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes.
$1101.00 - $2930.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
Product Line | SLB |
USP Type | None |
Type | Capillary GC |
Max. Temperature | 50°C to 270°C (isothermal or programmed) |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
11-100-7708
|
MilliporeSigma™ Supelco™
28927U |
30 m |
Each for $1,101.00
|
|
|||||
11-100-6501
|
MilliporeSigma™ Supelco™
28928U |
60 m |
Each for $1,830.00
|
|
|||||
11-100-5994
|
MilliporeSigma™ Supelco™
29647U |
100 m |
Each for $2,930.00
|
|
|||||
Description
Application: Considered to be a ionic liquid GC column. Selectivity almost identical to TCEP phase. Higher Maximum temperature than TCEP columns (230°C compared to 140°C). Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes. Launched in 2008. USP Code: None. Phase: Non-bonded. 1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide. Temp. Limits: Subambient to 230 C (isothermal or programmed)Specifications
0.25 mm | |
None | |
50°C to 270°C (isothermal or programmed) | |
0.20 μm | |
Non-Polar |
SLB | |
Capillary GC | |
Gas Chromatography (GC) | |
Fused Silica |
SLB is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title