Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Pentafluorophenyl (PFP)
SiliaSep OT - Open Top Flash Cartridges with Bar Code, Pentafluorophenyl (PFP) are ideal for automation purposes. Use these cartridges for the extraction/purification of polar and aromatic compounds and separation of isomers.
$1109.00 - $2060.00
Specifications
Adsorbent Type | Silica |
---|---|
Carbon Load | 11% |
Column Type | Open-top Cartridge |
For Use With (Application) | Extraction of polar and aromatic compounds, separation of isomers |
For Use With (Equipment) | Vacuum Manifolds, Automated SPE Equipment, FlashMaster Systems |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Price | Quantity & Availability | ||||
01-182-650
|
SiliCycle™
CODR67530B70X |
5 g | 70 mL |
Pack of 16 for $1,109.00
|
|
||||
01-182-651
|
SiliCycle™
CODR67530B70Y |
10 g | 70 mL |
Pack of 16 for $2,060.00
|
|
||||
Description
- Low Pressure Chromatography Cartridge with Bar Code
- For use with vacuum manifolds and automated SPE equipment
- Also directly compatible with FlashMaster™ systems
- Available with bar code for automation purposes
- Pre-packed cartridges with Pentafluorophenyl functionalized silica (PFP), 40 to 63 μm, 60 Å
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Silica | |
Open-top Cartridge | |
Vacuum Manifolds, Automated SPE Equipment, FlashMaster Systems | |
SiliaSep | |
SPE Cartridges with Barcode | |
Yes | |
Irregular | |
16 Pk. | |
154 mm | |
Keep dry. |
11% | |
Extraction of polar and aromatic compounds, separation of isomers | |
40 to 63 μm | |
PFP (Pentafluorophenyl) | |
70 mL | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
500 m2/g | |
26.8 mm | |
Box |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title