Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Phenyl
Ideal for automation purposes, these Open-Top Flash Cartridges with bar codes packed with Phenyl sorbent are used for the extraction and purification of aromatic and non-polar compounds.
Supplier: SiliCycle™ CODR34030B70Y
Description
SiliaPrep™ SPE Cartridges with Phenyl are for use with vacuum manifolds and automated SPE equipments.
- Also directly compatible with FlashMaster™ systems
- Available with bar code for automation purposes
- Pre-packed cartridges with Phenyl functionalized silica, 40 to 63 μm, 60 Å
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Open-top Cartridge | |
Extraction of aromatic and non-polar compounds | |
40 to 63 μm | |
Phenyl (C6H5) | |
70 mL | |
Polypropylene tube, Polyethylene frits | |
Irregular | |
16 Pk. | |
154 mm |
9% | |
10 g | |
Vacuum Manifolds, Automated SPE Equipment, FlashMaster Systems | |
SiliaSep OT | |
SPE Cartridges with Barcode | |
Yes | |
Maximum 60 psi | |
60 Å | |
500 m2/g | |
26.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction