Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sellstrom™ Anti-Fog Medical/Laboratory Faceshields
Click to view available options
w/36040 clear anti-fog window
Description
- Crown and chin guard combo offers extra side and bottom protection from splashes, dust and contaminants
- Wide coverage anti-fog window is impact and chemical splash resistant and ensures complete panoramic vision
- Curves naturally to fit facial contours, ensuring reliable protection
- Ratchet headgear suspension allows user adjustment of size and tightness
- Nonglare finish
- Size: 48.1L×17.8W×0.10cm D (19×7×0.040 in.)
Compliance
Meets ANSI Z87.1+ High Impact Standards
Specifications
Specifications
Lens Coating | Anti-fog |
Certifications/Compliance | ANSI Z87.1 and High Impact Standards; CSA Z94.3-2015 |
Lens Tint | Clear |
Product Type | Faceshield |
Frame Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction