Learn More
Saponin permeating solution, 0.5% w/v soln. in PBS (10X), Thermo Scientific Chemicals
Cell permeabilizing agent
$147.30
Specifications
Chemical Name or Material | Saponin permeating solution |
---|---|
Concentration | 0.5% w/v soln. in PBS (10X) |
Solubility Information | Difficult to mix. |
Physical Form | Liquid |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AAJ63209AK
|
Thermo Scientific Chemicals
J63209AK |
250 mL |
Each of 1 for $147.30
Order in Bulk
Request bulk or custom formats |
|
|||||
Description
Saponin permeating solution, is used as a cell permeabilizing agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Saponin permeating solution | |
0.5% w/v soln. in PBS (10X) | |
Difficult to mix. | |
Liquid |
Safety and Handling
TSCA : No
Recommended Storage : Ambient temperatures
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.