Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Coated Clear Straight Sided Wide Mouth Glass Jars with White Polypropylene Caps

Catalog Number FB02911721
Click to view available options
Capacity (English):
8 oz.
16 oz.
32 oz.
Capacity (Metric):
237 mL
240 mL
473 mL
480 mL
950 mL

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable
Closure Liner PTFE/Polyethylene Foam
Diameter (Metric) 94 mm
Closure Material Polypropylene
Closure Size 89-400 mm
Closure Type Cap
Height (Metric) 177 mm
Product Type Straight Sided Jar
Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Outer Neck 67 mm
Diameter (Metric) Inner Neck 53 mm
For Use With (Application) Solvent, Chemical or Sample Storage with Plastisol Coating for Safety are Easier to Grip and Harder to Break
Includes Cap
Height (Metric) With Closure 179 mm
Material Glass
Quantity 12
Closure Color White
Neck Finish 89-400
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit