Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-1 Capillary Columns, Under 30m, Particle Size 1.50μm or Less: I.D. 0.25mm
Fused silica
$513.00 - $804.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
USP Type | G1, G2, G38 |
Max. Temperature | 350°C |
Material | Stainless Steel |
Polarity | Non polar |
Catalog Number | Mfr. No. | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | |||
06-708-249
|
Restek™
10120124 |
15 m | 0.25 μm | 5m Integra-Guard Column |
Each for $513.00
|
|
|||
06-708-266
|
Restek™
10123106 |
25 m | 0.25 μm | Not Applicable |
Each for $804.00
|
|
|||
06-708-248
|
Restek™
10120104 |
15 m | 0.25 μm | Not Applicable | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-254
|
Restek™
10120600 |
15 m | 0.25 μm | Not Applicable | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-303
|
Restek™
101356850 |
15 m | 0.5 μm | 5in. Cage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-350
|
Restek™
10150124 |
15 m | 1 μm | 5m Integra-Guard Column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Nonpolar phase; Crossbond™ dimethyl polysiloxane
- General-purpose columns for solvent impurities, PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G1, G2, G38 phases
Specifications
0.25 mm | |
350°C | |
Non polar |
G1, G2, G38 | |
Stainless Steel | |
Fused Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title