Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Siemens Healthineers RAPIDPoint™ 500e Blood Gas System (US)

The RAPIDPoint™ 500e Blood Gas System is a compact, bench-top analyzer designed for in vitro diagnostic testing and is suitable for professional use in a point-of-care or central laboratory environment.

Supplier:  Siemens Healthineers 11416751

Request Bulk Order

Catalog No. 23-044-871


Add to Cart
This item is not returnable. View return policy

Description

Description

  • Transforming care delivery by elevating your blood gas solution
  • Measures the following:
    • Blood gases, electrolytes, metabolites, total hemoglobin, and hemoglobin derivatives in arterial, venous, and capillary whole blood samples
    • pH in pleural fluid
  • Integri-sense™ Technology:
    • Automatic QC ensures instrument is running correctly
    • Clot management and intelligent calibration ensure sample integrity
    • Establish critical ranges across all sample types and electronically document critical values
  • Enhanced data security:
    • WINDOWS 10 operating system
    • Encrypted data transmission, 2-step authentication, anti-malware and firewall
    • Anytime software update (ASU)
  • Simplicity:
    • Comprehensive menu to help clinical decision making
    • Maintenance-free cartridge-based technology
    • Full test menu from a single 100 μL blood sample
  • Test results available in just 1 minute
  • Environmental Requirements:
    • Temperature: 15 to 30°C
    • Humidity: 5 to 85% noncondensing
    • Barometric pressure: 523 to 800 mmHg
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USB (3 ports), RS232, 10BASE-T Ethernet and Bar-code scanner
∼60 sec., Cycle Time: ∼120 sec.
Patient samples: 250; QC samples: 250; Operators: 5000
100 μL
Whole Blood (arterial, venous, mixed venous and capillary), Pleural Fluid and Dialysate
1-point calibration every 30 minutes; 2-point calibration every 2 hours; Full calibration every 8 hours
Patient data encryption, MCAFEE-enabled anti-malware, endpoint configuration, firewall, two-step operator authentification, no hard-coded password and remote software updates through team play Fleet USB on/off functionality
Rating: 150 VA, Voltage: 100/240 VAC, Freq: 48/62 Hz
Safety and Handling

Safety and Handling

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit