Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Includes: DNA rotor (7462900), vacuum tubing, 6 clamps, refrigerated concentrator with Glass lid, Cold Trap
Description
Concentrates multiple small heat-sensitive samples
Vacuum concentrator:
- Uses centrifugal force, vacuum and controlled temperature from -4°C upto +100°C
- Sensor that reads internal chamber temperature
- Vacuum port with quick disconnect fitting for 0.25 in. ID tubing
- Has quick-stop system, control panel and glass lid
- DNA rotor accommodates up to 60 each 1.5 ml and 72 each 0.5 ml microcentrifuge tubes
- CFC/HCFC-free refrigeration system with 1/3 hp compressor
- Reaches -50°C (-58° F) for solvent recovery and to protect the vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from the samples
- Temperature graph that illuminates green when the collector coil reaches operating temperature of -40°C
- 4-liter stainless steel collector
- Acrylic lid with two Quick-Disconnect fittings
Certifications
CE marked (230V 50Hz model)
Compliance
ETL listing (115V model)
Specifications
CE | |
DNA rotor (up to 60 x 1.5mL and 72 x 0.5mL microcentrifuge tubes), vacuum tubing, 6 clamp, refrigerated concentrator with Glass lid, cold trap | |
Schuko | |
Benchtop | |
87 kg | |
230 V | |
50 Hz |
Glass | |
Epoxy-coated Aluminum | |
Diaphragm or Rotary Vane | |
193 lb. | |
230 V 50 Hz | |
8 A |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction