Learn More
Thermo Scientific™ Precision™ Coliform Water Baths
Support your fecal coliform testing with coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures for easy use.
$3591.00 - $3996.00
Specifications
Chamber Material | Epoxy Powder-coated Steel |
---|---|
Temperature Range | 35.0°C, 41.5°C, 44.5°C, and 45.5°C |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
S37375
|
Thermo Scientific™
TSCOL19/EMD |
Precision COL 19 | 19 L |
Each for $3,591.00
|
|
||||
S37376
|
Thermo Scientific™
TSCOL35/EMD |
Precision COL 35 | 35 L |
Each for $3,996.00
|
|
||||
Description
Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.
- Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
- Achieve outstanding temperature uniformity with perimeter-directed water flow
- Easily clean and maintain bath with coil-free design
- Optimize scheduling with auto-on and auto-off timers
- Help prevent bath overheating with low-fluid protection
- Easily operate and monitor with icon-based graphical display
- Accommodate taller labware with new extended-height, hinged lid
- Protect your work with audible alarms
Specifications
Epoxy Powder-coated Steel | |
35.0°C, 41.5°C, 44.5°C, and 45.5°C | |
Stainless Steel |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.