Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polystyrene Containers
Ideal for storing dry materials, powders and tablets.
$43.75 - $63.50
Specifications
Material | Polystyrene |
---|---|
For Use With (Application) | Storing dry materials, powders, tablets |
Style | Cylindrical |
Temperature Range (English) | 158°F |
Temperature Range (Metric) | 70°C |
Catalog Number | Diameter (English) Inner | Volume (English) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (English) Inner | Volume (English) | Quantity | Price | Quantity & Availability | ||||
S29322
|
0.86 in. | 5 dr. | 144/Cs. |
Case of 144 for $43.75
|
|
||||
S29323
|
1.02 in. | 7 dr. | 144/Cs. |
Case of 144 for $48.00
|
|
||||
S29324
|
1.063 in. | 10 dr. | 144/Cs. |
Case of 144 for $63.50
|
|
||||
Description
- Made of polystyrene material
- With snap-on caps
Specifications
Polystyrene | |
Cylindrical | |
70°C | |
Snap Cap |
Storing dry materials, powders, tablets | |
158°F | |
Polyethylene | |
144/Cs. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title