Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polyethylene Wash Bottles PROMO
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Height (Metric):
12.7 cm
14 cm
17.8 cm
Description
- Translucent polyethylene wash bottle
- Integrated down spout for dispensing liquids
- Screw cap
- Raised graduations are highly visible
- Great durability
Warranty and Services
1 year limited manufacturer warranty
Specifications
Height (Metric) | 14 cm |
Product Type | Wash Bottle |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
For Use With (Application) | Dispensing Liquid |
Material | Polyethylene |
Length (Metric) | 6.4 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction