Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Pipette Hanger, 6 Positions + Multichannel 1
Holds 6 pipettors and 1 multichannel pipette.
$84.00 - $100.00
Specifications
Product Type | Pipette Rack |
---|---|
Array | 1 x 6 |
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Pipettes |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
22-000-740
|
Poltex
PIPTLT6MUL1M |
Magnet Mount |
Each for $100.00
|
|
|||||
22-000-741
|
Poltex
PIPTLT6MUL1T |
VHB Tape |
Each for $97.00
|
|
|||||
22-000-742
|
Poltex
PIPTLT6MUL1W |
Wall Mount |
Each for $84.00
|
|
|||||
Description
- Choose from wall mount, powerful magnets, or VHB tape
Specifications
Pipette Rack | |
Not Autoclavable | |
Pipettes | |
6 | |
None | |
Non-sterile |
1 x 6 | |
Clear | |
PETG | |
Rectangle, Rounded Corners | |
No | |
15 x 4 x 4 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title