Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Catalog Number | Mfr. No. | Injection Type | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Injection Type | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
S1230S
|
Ranaco Corporation
140.1230.1 |
Plain | 13+ in. | 33.02+ cm |
Pack for $37.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
S1233S
|
Ranaco Corporation
140.1233.1 |
Plain | 11 to 13 in. | 27.94 to 33.02 cm |
Pack for $37.00
|
|
|||
S1232S
|
Ranaco Corporation
140.1232.1 |
Double | 13+ in. | 33.02+ cm |
Each for $36.25
|
|
|||
S1235S
|
Ranaco Corporation
140.1235.1 |
Double | 11 to 13 in. | 27.94 to 33.02 cm |
Pack for $37.50
|
|
|||
S1236S
|
Ranaco Corporation
140.1236.1 |
Plain | 7 to 11 in. | 17.78 to 27.94 cm |
Pack for $31.25
|
|
|||
S1231S
|
Ranaco Corporation
140.1231.1 |
Single | 13+ in. | 33.02+ cm |
Pack for $21.75
|
|
|||
Description
Order Info
INJECTION KEY
Plain: Circulatory system not injected with colors.
Single: Arteries injected with red latex.
Double: Arteries red, veins blue.
Triple: Arteries red, veins blue, and hepatic portal veins yellow.
Specifications
Fetal Pig |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title