Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Perimeter Workstations with Flat Top
Provides work space for up to four-students while storing the laboratory equipment. Diversified Spaces™™ Perimeter Workstations with Flat Top are designed to utilize space along walls where they can stand alone or be ganged together.
$5160.00 - $8771.00
Specifications
Dimensions (D x W x H) | 213.3 x 228.6 x 91.4 cm (84 x 90 x 36 in.) |
---|---|
Top Style | Flat Top |
Warranty | Limited Lifetime |
Product Type | Perimeter Workstation |
Material | Red Oak |
Catalog Number | Mfr. No. | Surface Coating | Cabinet Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Surface Coating | Cabinet Type | Price | Quantity & Availability | ||||
S37901
|
Diversified Spaces™
2814KF |
Solid phenolic resin top | Door |
Each for $5,160.00
|
|
||||
S37903
|
Diversified Spaces™
2816KF |
Solid epoxy resin top | Door |
Each for $5,891.00
|
|
||||
S37905
|
Diversified Spaces™
2824KF |
Solid phenolic resin top | Door/Drawer unit |
Each for $6,484.00
|
|
||||
S37907
|
Diversified Spaces™
2826KF |
Solid epoxy resin top | Door/Drawer unit |
Each for $6,495.00
|
|
||||
S37909
|
Diversified Spaces™
2834KF |
Solid phenolic resin top | Door/4 Drawer unit |
Each for $7,749.00
|
|
||||
S37911
|
Diversified Spaces™
2836KF |
Solid epoxy resin top | Door/4 Drawer unit |
Each for $8,771.00
|
|
||||
S37914
|
Diversified Spaces™
2844KF |
Solid phenolic resin top | Four drawer unit |
Each for $7,538.00
|
|
||||
S37916
|
Diversified Spaces™
2846KF |
Solid epoxy resin top | Four drawer unit |
Each for $8,336.00
|
|
||||
Description
- Durable solid oak and oak veneer construction
- Consists of 1 in. thick solid resin top with back splash
- Rubber base molding on desk
- Durable chemical resistant finish
- Durable earth-friendly UV finish
- SEFA compliant and MAS Certified Green
- Includes 2 GFI electrical receptacles, keyed-alike locks on all doors and dovetailed drawers
Specifications
213.3 x 228.6 x 91.4 cm (84 x 90 x 36 in.) | |
Limited Lifetime | |
Red Oak |
Flat Top | |
Perimeter Workstation |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title