Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Owen Mumford™ Peezy™ Midstream Urine Specimen Collection Device
Designed to obtain a midstream clean catch sample helping reduce specimen contamination leading to more accurate results, diagnosis and treatment.
$108.00
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
Volume (Metric) | 6 to 8 mL |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
22-024-112
|
Owen Mumford™
DG 0777 |
Standard 10 mL container |
Case of 20 for $108.00
|
|
|||||
22-024-113
|
Owen Mumford™
DG 0787 |
Boric acid 10 mL container |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
Description
- Designed to obtain more accurate results, leading to better diagnosis and treatment
- Clean urine specimen delivery resulting in a reduction of contaminated samples
- Reduced inconvenience of repeat testing
- Easier for the patient to product a clean catch sample
Specifications
Polypropylene | |
Non-sterile | |
6 to 8 mL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title