Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Paulson Specialty Windows
Click to view available options
Clear; Formed acetate
Specifications
Specifications
Thickness (Metric) | 1.02 cm |
Width (English) | 20 in. |
Width (Metric) | 50.8 cm |
Lens Tint | Clear |
Length (English) | 9 in. |
Length (Metric) | 22.9 cm |
Lens Material | Acetate |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction