Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Open Shelf Storage
Allows for a clear view for all items stored. The Open Shelf Storage has a height of 48 inches and comes in a variety of widths and depths.
$715.00 - $765.00
Specifications
Base Style | Black rubber base molding |
---|---|
Depth (English) | 16 in. |
Height (English) | 48 in. |
No. of Shelves | 3 adjustable |
Width (English) | 36 in. |
Description
- 48 in. Height
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Dowel construction that is reinforced with glue and screws
- Open shelving with three adjustable shelves
- Adjustable shelf weight capacity is 40 lbs. per square foot
- The unit is finished with a chemical resistant, earth-friendly UV finish
- Made in the USA
Warranty and Services
Lifetime Limited Warranty
Specifications
Black rubber base molding | |
48 in. | |
36 in. | |
Natural |
16 in. | |
3 adjustable | |
Open Shelving |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title