Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ohaus™ Navigator Portable Precision Balance
The Navigator series offers essential weighing applications at a competitive price point.
$614.00 - $800.00
Specifications
Certifications/Compliance | IEC/EN 61010-1, IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class B; Canada ICES-003 Class B, CE, RCM |
---|---|
Connection Type | RS232, USB, Ethernet |
Display Type | LCD |
Material | ABS, Stainless Steel |
Electrical Requirements | AC Adapter (Included) or 4 C Batteries (Not Included) |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
S81877
|
Ohaus™
30467960/EMD |
NV622 | 620 g | 0.01 g | 1.5 s |
Each for $614.00
|
|
||
S81875
|
Ohaus™
30642243/EMD |
NV3202 | 3200 g | 0.01 g | 2 s |
Each for $800.00
|
|
||
S81878
|
Ohaus™
30467961/EMD |
NVT6201 | 6200 g | 0.1 g | 1.5 s |
Each for $641.00
|
|
||
S81876
|
Ohaus™
30642244/EMD |
NVT10201 | 10,200 g | 0.1 g | 1.5 s |
Each for $718.00
|
|
||
Description
The Navigator series has advanced weighing technology which offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
- Overload protection systems can withstand loads up to four times the rated capacity and safeguards the balance
Specifications
IEC/EN 61010-1, IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class B; Canada ICES-003 Class B, CE, RCM | |
LCD | |
AC Adapter (Included) or 4 C Batteries (Not Included) |
RS232, USB, Ethernet | |
ABS, Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title