Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Coplin Staining Jar
Click to view available options
Material:
HDPE
Description
- Material: high-density polyethylene
- Unbreakable
- Dimensions: 59 x 114 mm (0.32 x 4.48 in.)
Specifications
Diameter (Metric) | 59 mm |
Height (English) | 4.48 in. |
Product Type | Jar |
Height (Metric) | 114 mm |
Color | White |
Diameter (English) | 2.32 in. |
For Use With (Application) | Staining |
Material | HDPE |
Sterility | Non-sterile |
Weight (Metric) | 0.01 kg |
Show More |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction