Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AirClean™ Systems Microscope Enclosures, Downflow
![SDP](/content/dam/fishersci/glyphs/sdp.png)
The downflow microscope enclosure provides a Class 100 clean environment with UV light for sterilization between processes.
$6305.00 - $9177.00
Specifications
Product Type | Microscope Enclosure |
---|---|
Air Supply | Downflow |
For Use With (Application) | Class 100 work environment |
Includes | Microprocessor controlled; Audible and visible alarms; UV/chemical resistant; Safety interlock |
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
36-101-8898
![]() |
AirClean™ Systems
AC632TLFUVCMIC |
23 x 31 x 28 in. (58.4 x 78.7 x 71 cm) |
Each for $6,305.00
|
|
|||||
36-101-8899
![]() |
AirClean™ Systems
AC648TLFUVCMIC |
23 x 47 x 30 in. (58.4 x 119.3 x 76.2 cm) |
Each for $9,177.00
|
|
|||||
Description
- Designed to work with range of microscopes
- Microscope access port allows for easy access of the eyepiece and viewing platform
- Optional sturdy mobile cart
- Microprocessor controlled
- Audible and visible alarms
- Constructed from UV and chemical resistant material
- Custom sash closure allows for maximum operator protection without compromising airflow
- Workstations are delivered fully assembled ready for use, simply plug in and use
- Process protection workstations equipped with safety interlock
- Available in downflow and upflow versions; downflow version provides no protection to the operator from exposure to the process
Specifications
Microscope Enclosure | |
Downflow | |
Class 100 work environment | |
Microprocessor controlled; Audible and visible alarms; UV/chemical resistant; Safety interlock |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title