Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Commodore PVC Coated Rainwear
missing translation for 'orderingAttributeHoverText'
600 Bib Pants; Yellow; XXX-Large
Description
The Commodore Series offers a ribbed pattern PVC on the outside with a unique blend of non-woven polyester/nylon on the inside for excellent comfort. This option stays soft in cold temperatures and adds element of comfort, then wicks away persiration in warmer temperatures. Ribbed PVC on Blended Non-Woven Polyester/Nylon Soft and comfortable on the inside Stays soft in cold temeratures Wicks away persiration in warmer temperatures Adds element of comfort in cool temperatures
Specifications
Closure Type | Storm Fly Snap Front |
Color | Yellow |
Material | PVC, Nylon, Polyester |
Seam Type | Stitched, Welded |
Size | 3X-Large |
Includes | Elastic insert adjustable suspenders |
Length (English) Inseam | 33 in. |
Length (Metric) Inseam | 83.82 cm |
Size (English) Cuff | 11.5 in. |
Size (English) Waist | 54 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction