Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ LDPE Unitary Wash Bottles PROMO
Click to view available options
LDPE Unitary Wash Bottles; Capacity (Metric): 500 mL
Description
- Bottles are made of translucent, low density polyethylene
- Include raised graduations on the outer surface to reflect an approximate volume of solution filled or dispensed
Specifications
Length (English) | 12.5 in. |
Width (English) | 10 in. |
Through the Closure Dispensing | No |
Height (English) | 8 in. |
Product Type | Wash Bottle |
Height (Metric) | 20.32 cm |
Chemical Label | Blank |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | Translucent |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction