Learn More
Fisherbrand™ Laboratory Carts and Tables
Transport a variety of lab supplies, equipment and containers. Fisherbrand™ Laboratory Carts come fully-assembled from the factory and have a five-year warranty.
$916.00 - $1157.00
Specifications
Color | Blue |
---|---|
Dimensions (L x W x H) | 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) |
Finish | Corrosion resistant dry powder coating |
For Use With (Application) | Versatile for holding or transporting variety of lab supplies, equipment and containers |
Load Bearing Capacity (English) | 400 lb. |
Catalog Number | Weight (English) | Includes | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Weight (English) | Includes | Product Type | Price | Quantity & Availability | ||||
S14245
|
150 lb. | Four removable vinyl coated wire baskets (18 in. L x 16 in. W x 4 in. H) and removable plastic drip pan | Glassware Cart |
Each for $1,157.00
|
|
||||
S14244
|
150 lb. | Two open shelves | Portable Cart |
Each for $916.00
|
|
||||
S14240
|
58 lb. | Two removable polished type 304 stainless steel pans that are 2 in. deep on three sides with one open side | Laboratory Cart |
Each for $1,116.00
|
|
||||
Description
- 4 in. diameter casters, 2 with toe locks
- Ready-to-roll, full factory assembly
- Ergonomic, extruded rubber handle grips
- Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
- ID tag
- 5 year warranty
- Supports loads up to 400 lbs.
Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.
Specifications
Blue | |
Corrosion resistant dry powder coating | |
400 lb. | |
Stainless Steel | |
Phenolic, Melamine Laminate | |
4 in. dia. hard rubber casters, two with toe locks |
34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) | |
Versatile for holding or transporting variety of lab supplies, equipment and containers | |
181 kg | |
2 | |
5 Years |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.