Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Buchner Filter Funnels

Two side hose connection

Supplier:  DWK Life Sciences 2930500644

 View more versions of this product

Catalog No. K2930500644


Add to Cart

Description

Description

  • Sealed-in fritted disc or sintered glass fritted disc
  • For use with paper or polymeric filters

Not recommended for use above 15psi

Specifications

Specifications

70mm
Borosilicate Glass
USP Type I, ASTM E438 Type I, Class A
Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Medium
Buchner Funnel
60 mL
160 mm
40mm
14/20
10 to 15μ
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit