Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Purple Nitrile™ Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Textured fingertips offers dexterity and tactile sensitivity
- Latex-free
- Ambidextrous
- 9.5 in. length
- Beaded cuff prevent roll-down and allow for easy donning
- Powder free
Specifications
Certifications/Compliance | ASTM D6978-05 (non-sterile only), Meets USP <800> guidelines |
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Laboratory |
AQL | 0.65 |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction