Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ EcoPolyBlend™ Accumulation Center
Nearly impervious to chemicals, including acids and corrosives
$247.43 - $423.83
Specifications
Certifications/Compliance | OSHA |
---|---|
Color | Yellow |
Material | Polyethylene |
Type | Accumulation Center |
For Use With (Application) | Drum-filling and dispensing operations |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Depth (English) | Holds | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Depth (English) | Holds | Price | Quantity & Availability | ||
19-159-670
|
Justrite™
28654 |
24 gal. | 91 L | 25 in. | 2 Drums |
Each for $247.43
|
|
||
19-159-672
|
Justrite™
28656 |
49 gal. | 185 L | 49 in. | 4 Drums |
Each for $423.83
|
|
||
Description
Seamless construction eliminates leaks, making these ideal for drum filling and dispensing operations
- Self-locating grates prevent riding-up
- Removable for easy cleaning
- Optional joining clips to firmly lock units together
- Made from 45% recycled polyethylene
Specifications
OSHA | |
Polyethylene | |
Drum-filling and dispensing operations | |
124.5 cm | |
14 cm |
Yellow | |
Accumulation Center | |
49 in. | |
5.5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title