Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- Quick recovery after door openings
- For long term storage
- Constructed of steel with painted interior and exterior
- Includes 4 casters, 2 compressors, and 2 ports
Warranty and Services
2 years parts and labor + additional 2 yrs. compressor parts
Specifications
Ultra-Low Freezer, Upright | |
-50°C to -86°C | |
4.1°C | |
Vacuum, Foam | |
Painted Steel | |
Capacitive Touch | |
Gray | |
Long term storage | |
10 yrs | |
Manual | |
IUE50086LV | |
960 mm | |
864 mm | |
Yes | |
Yes | |
208 V | |
50 Hz | |
10.9 Kwhr/day | |
2 in. Boxes (500) |
24.1 cu. ft. | |
RTD Probe | |
Cold-rolled Steel | |
Painted Steel | |
Upright | |
4 | |
Air Cooled | |
2 | |
US: 2 years parts and labor + additional 2 years compressor parts CA: 5 year standard warranty |
|
6 in. | |
37.8 in. | |
1981 mm | |
864 mm | |
5 A | |
EU | |
208 V 50 Hz | |
1 | |
R290 / R170+R290 Mix |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction