Learn More
Rotronic Instrument Corp HYGROLOG HL-20D-SET1 Data Logger
Supplier: Rotronic Instrument Corp HL20DSET1
The compact data logger for humidity and temperature measurement offers high precision and reliability at a reasonable price. The HL-20 series is easy to use and deployable in a wide range of applications. Thanks to its integrated batteries, the HL-20 works completely independently and offers its users maximum flexibility.
Applications: Warehouses, factory halls, museums, office buildings, clean rooms, shipping, libraries, test facilities
Features:
- Range of application: -10…60 °C, 0…100 %rh
- 20’000 data point memory
- Freely selectable logging interval, 5 s…1 h
- Integrated clock enables timestamp for every measurement
- Adjusted at 10, 35, 80 %rh and 23 °C
- Programmable alarms• Battery operation
- Interface (UART) for connection to PC
- No software
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.