Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Heavy Duty Folding Table
Heavy duty folding table with 1,000 lb. weight capacity. Table can withstand 212°F and is UV protected for outdoor use. Also includes gravity slide lock for extra stability.
Supplier: National Public Seating™ BT3072
Description
Rectangular blow-molded plastic folding tables are the perfect solution for banquet and cafeteria use.
- Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables.
- Their lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing.
- The plastic tabletop is heat-resistant up to 212°F and designed with a non-bowing eggshell structure for fortification to hold up to 1000 lb. of distributed weight.
- The tabletop color is a light speckled grey matching the textured grey powder-coated17-gauge steel frame.
- The legs are wishbone-style and feature gravity slide locks which maintain the table's overall strength and support.
Specifications
Folding Table | |
76.2 cm | |
35 lb. | |
Speckled Gray | |
Table | |
10 Years |
30 in. | |
15.9 kg | |
No | |
Grey | |
None | |
Powder-coated Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
ANSI-BIFMA Certified, 2 Day Quick Ship, 10 Year Warranty, MAS Certified Green
Spot an opportunity for improvement?
Provide Content Correction