Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Grade 3MM Chr Filter Paper for Blotting
Filter paper for blotting
$356.00 - $704.00
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
09-928-196
|
Cytiva
3030909 |
40 x 40 cm |
Pack of 50 for $356.00
|
|
|||||
09-928-197
|
Cytiva
3030928 |
60 x 60 cm |
Pack of 50 for $704.00
|
|
|||||
Description
- Grade 3MM Chr
- Square
Specifications
Filter paper for blotting | |
Grade 3MM Chr |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title