Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gloveworks Orange Industrial Grade Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Constructed from premium 8 mil nitrile
- Raised diamond texture ensures a strong grip whether the gloves are wet or dry
- Diamonds cover 60% more surface area to better channel away liquids
- Industrial grade gloves offer elasticity, puncture resistance, and chemical resistance
- High-visibility orange color improves safety
- Ideal for automotive, industrial, janitorial, manufacturing, plumbing, and food handling applications
- For maximum comfort, buy one size larger than what is typically worn with a regular glove
- Latex-free for those allergic to natural rubber
Specifications
Applications | Industrial |
Color | Orange |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 9 mil |
Finger Thickness (Metric) | 0.23 mm |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 8 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction