Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements. The GENESYS 40 Dual Beam Vis Spectrophotometer is a visible spectral region version in this instrumental class. Both feature data resolution from 0.2 nm to 5 nm.
Features:
- 7-inch high-resolution touchscreen user interface
- Local control for speed and reliability
- Networking capable (Wi-Fi adaptor available)
- Large sample compartment with front access
Designed for:
- Chemistry labs
- Routine measurements
- Moderate throughput requirements
Specifications
±0.002 A | |
Single USB-A; Duplex USB-A; Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available; Print via USB, Ethernet or Wi-Fi USB adaptor available | |
Silicon Photodiode | |
35.5 x 38.5 x 19.5 cm | |
190 to 1100 nm | |
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz | |
>5 years typical, 3 years guaranteed | |
Dual Beam | |
-3 A to +5 A | |
±0.001 A at 1 A measured at 1.0 A at 546 nm | |
Slow, medium and fast - up to 1600 nm/min. | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
7.5 kg |
Accessible from top, front or side; Able to accommodate cells up to 100 mm cells; Available accessory for test-tubes up to 25 mm diameter and 150 mm height; Removable, washable sample compartment liner with magnetic placement and hold-down | |
GENESYS 50 UV-Vis Spectrophotometer | |
Touchscreen | |
2 nm | |
(At 500 nm after 1 hour warmup) <0.0005 A/hr. | |
Touchscreen | |
(RMS at 500 nm 60 consecutive measurements): ≤0.00020A at 0A at 260 and 500 nm, ≤0.00030A at 1A at 260 and 500 nm, ≤0.00040A at 2A at 260 and 500 nm | |
±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A | |
-2 A to +3.5 A | |
Snap-on printer available | |
< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) | |
±0.5 nm | |
< ±0.2 nm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction