Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Formalin Starfish
For use in study of invertebrate anatomy. Carolina™ Formalin Starfish is ideal introductory dissection specimen.
$2.75 - $2.90
Specifications
Type | Preserved Specimen |
---|---|
Preservative | Formalin |
Injection Type | Plain |
Quantity | 1/Bag |
Packaging | Bag |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Quantity | Price | Quantity & Availability | |||
S37697
|
Carolina™
226011 |
6 to 8 in. | 15.2 to 20.3 cm | 1/Bag |
Each for $2.90
|
|
|||
S37698
|
Carolina™
226021 |
5 to 6 in. | 12.7 to 15.2 cm | 1/Bag |
Each for $2.75
|
|
|||
Description
- Asterias or Pisaster sp.
- Representative echinoderm
- Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
- Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
Specifications
Preserved Specimen | |
Plain | |
Bag |
Formalin | |
1/Bag |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title