Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Formalin Squid
For use in exploring form and function of cephalopods. Carolina™ Formalin Squid is complex mollusk with tentacles, arms, and well-developed eye.
$3.95 - $14.25
Specifications
Type | Preserved Specimen |
---|---|
Preservative | Formalin |
Quantity | 1/Bag |
Packaging | Bag |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Injection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Injection Type | Price | Quantity & Availability | |||
S37622
|
Carolina™
224901 |
12+ in. | 30.4+ cm | Plain |
Each for $8.55
|
|
|||
S37623
|
Carolina™
224911 |
12+ in. | 30.4+ cm | Single |
Each for $11.25
|
|
|||
S37624
|
Carolina™
224921 |
12+ in. | 30.4+ cm | Double |
Each for $14.25
|
|
|||
S37625
|
Carolina™
224931 |
8 to 12 in. | 20.3 to 30.4 cm | Plain |
Each for $6.20
|
|
|||
S37626
|
Carolina™
224941 |
8 to 12 in. | 20.3 to 30.4 cm | Single |
Each for $7.90
|
|
|||
S37627
|
Carolina™
224951 |
Up to 8 in. | Up to 20.3 cm | Plain |
Each for $3.95
|
|
|||
Description
- Loligo pealeii or Illex illecebrosus
- Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
- Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
- INJECTIONS: Plain: no color
Specifications
Preserved Specimen | |
Formalin | |
1/Bag | |
Bag |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title