Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Foam Calorimeters
Foam Calorimeters cups have excellent insulating properties so you can investigate thermal energy with minimal loss to the environment.
Supplier: United Scientific™ UNFMCL01PK/10
This item is not returnable.
View return policy
Description
- United Scientific Foam Calorimeters cups have excellent insulating properties so you can investigate thermal energy with minimal loss to the environment. The lids have holes for inserting a thermometer or temperature probe.
- Outside Dimensions:
- Height: 4.25 in.
- Diameter: 4 in.
- Inner container:
- Height: 4 in.
- Diameter 4 in.
- Maximum water capacity with lid on 400 mL
Specifications
Education | |
5 to 12 | |
10 to 20 | |
Pk. of 10 Calorimeters |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction