Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Flexible Goggles
Click to view available options
Flexible Goggles
Description
- Anti-fog UV absorbing polycarbonate lens
- Green tinted flexible PVC body
- Durable planos
- Adjustable temples, universal-fit nose bridges, flat-fold side shields
- Indirect vents to protect against liquids, dust, smoke while permitting ventilation
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
Specifications
Lens Type | Durable planos |
Shape | Flat-fold (with |
Lens Tint | Green |
Product Type | Safety goggles |
Dimensions (L x W x H) | 15.24 x 10.16 x 5.06 cm (6 x 4 x 2 in.) |
Frame Color | Green |
Headband Material | Elastic |
Includes | Side shields |
Ventilation Details | Indirect |
Material | Flexible PVC (Frame) |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction