Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Powder Free Vinyl Gloves
Click to view available options
X-Small
Description
- 100% latex-free vinyl gloves with smooth finish
- Ambidextrous and non sterile in nature
- Powder free examination gloves for medical use
- Beaded cuff and clear color
- Length: 9.5 in. (24cm)
- Thickness: 5mil
- Tensile Strength: 18mpa
- Elasticity/Elongation: 600%, AQL: 2.0
- Passes viral penetration test (ASTM F1671)
Specifications
Color | Clear |
Disposable | Single-use |
Exterior Finish | No Texture |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powder Free |
Size | X-Small |
Thickness (English) | 5 mil |
Thickness (Metric) | 0.12 mm |
Length (English) | 9.5 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction