Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Filtration Apparatus - Complete Assembly, 47 mm
GREENER_CHOICE

Filtration Apparatus for filtration of corrosive solutions, particulate removal from HPLC solvents and filtration of analysis with solid phase extraction disk.

$456.50 - $472.00

Specifications

Color Clear
Capacity (Metric) 1 L
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Diameter (Metric) Disc 47 mm
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
31-501-090
GREENER_CHOICE
View Documents
Synthware™
F10401L
Fritted Disc Filter
Each for $472.00
Add to Cart
 
31-501-095
GREENER_CHOICE
View Documents
Synthware™
F10401LA
Stainless Steel Filter
Each for $456.50
Add to Cart
 
Description

Description

  • Using 47 mm membranes for filtering corrosive solutions, particulate removal from HPLC solvents, and filtration analysis with solid phase extraction disks.
  • Support base has a sealed-in coarse porosity fritted disc.
  • Complete assembly includes a 300 mL graduated funnel, aluminum clamp, support base and 1 liter filtering flask.
Specifications

Specifications

Clear
Borosilicate Glass
47 mm
Reusable
Beaded
Flat
1 L
Organic Synthesis
Autoclavable
Yes
Non-sterile
Non-treated
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit