Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Elephant Z-Stool
NPS Elephant Z-Stool is ideal for hands-on settings like art studios or science labs.
$200.00 - $331.00
Specifications
Adjustable | No |
---|---|
Arm Style | Armless |
Finish | Chrome |
For Use With (Equipment) | Science Table |
Frame Material | Steel |
Catalog Number | Mfr. No. | Seating Height | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Seating Height | Includes | Price | Quantity & Availability | ||||
S30426
|
National Public Seating™
6618 |
18 in. | Stool |
Each for $200.00
|
|
||||
S30515
|
National Public Seating™
6622 |
22 in. | Stool |
Each for $221.00
|
|
||||
S30516
|
National Public Seating™
6624 |
24 in. | Stool |
Each for $233.00
|
|
||||
S30550
|
National Public Seating™
6618B |
18 in. | Stool, Backrest |
Each for $286.00
|
|
||||
S30551
|
National Public Seating™
6622B |
22 in. | Stool, Backrest |
Each for $306.00
|
|
||||
S30552
|
National Public Seating™
6624B |
24 in. | Stool, Backrest |
Each for $331.00
|
|
||||
Description
- 14-gauge chrome-plated eye-shaped tubular steel frame
- Ergonomic blow molded contoured seat providing maximum air comfort
- Foot Rings are welded to each leg by 4 contact points for added rigidity
- Glides are permanently attached with embedded TPU and provide quiet and smooth gliding on all floor types
- Nests on tabletops for easy cleanup and storage
Specifications
No | |
Chrome | |
Steel | |
300 lb. | |
10 Years | |
No | |
Yes | |
No | |
Black |
Armless | |
Science Table | |
14 Gauge Chrome Plated Tubular Steel Frame | |
136 kg | |
16.75 in. | |
No | |
No | |
Elephant Z-Stool | |
Polypropylene |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title