Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elementary Lighted Planetarium
SDPSCI_ED

Beginning model shows individual concepts, one at a time

Supplier:  Science First 6533040

Catalog No. S96817


Add to Cart

Includes: Instruction book

Description

Description

Earth and moon move separately by hand. The ladder chain and gear drive is used solely to keep the axis of the Earth point at a 23.5° angle toward the North Star.

Demonstrates several concepts:

  • The reason for the occurence of night and day
  • The variation in the length of daylight
  • The movement of the Earth around the sun from west to east
  • Why only one side of the moon is seen from the Earth
  • How eclipses of the sun and moon occur
  • The cause of the phases of the moon

Order Info

  • Height: 12 in. (30.5cm)
  • Arm length: 17 in. (43cm)
  • Sun: 5.75 in. (14.5cm)
  • Earth: 4 in. (10cm)
  • Globe color: Light blue or black oceans
  • Electrical requirements: 110V

Specifications

Specifications

Beginning model shows individual concepts, one at a time
30.48 cm
Elementary Lighted Planetarium
Instruction book
12 in.
Each
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit