Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Motor-Driven Van De Graaff Generator
Specially designed for electrostatic experiments and where continuous source of high voltage is required.
Supplier: Eisco™ PH0920A
Description
- Fitted on base with smooth running DC Motor
- Charge collecting Belt: Silicon rubber having excellent insulation resistance
- Tracking: Belt-tracking easily adjusted
- Charge collecting combs: aluminum mesh, clearly visible
- Spheres: aluminum 150mm. dia.
- Connections: 4mm sockets in dome and base
- Voltage developed: Upto 200 kV, depending on ambient conditions and humidity, with a spark length of 60mm
- Discharger: Spherical 100mm. dia., with insulated handle and 4mm sockets
Specifications
For electrostatic experiments and where continuous source of high voltage is required. | |
Motor-driven Van de Graaff Generator |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction