Learn More
Thermo Scientific™ Precision™ General Purpose Baths
Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.
$1294.00 - $3075.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Controller Type | Digital |
Certifications/Compliance | UL, CE |
Display | Monochrome LCD |
Material | Epoxy Powder-coated Steel |
Catalog Number | Mfr. No. | Model | Description | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Description | Capacity (Metric) | Price | Quantity & Availability | |||
S37361
|
Thermo Scientific™
TSGP02/EMD |
Precision GP 02 | 2L General Purpose Water Bath | 2 L |
Each for $1,294.00
|
|
|||
S37362
|
Thermo Scientific™
TSGP2S/EMD |
Precision GP 2S | 2L Shallow General Purpose Water Bath | 2 L |
Each for $1,294.00
|
|
|||
S37363
|
Thermo Scientific™
TSGP05/EMD |
Precision GP 05 | 5L General Purpose Water Bath | 5 L |
Each for $1,504.00
|
|
|||
S37364
|
Thermo Scientific™
TSGP10/EMD |
Precision GP 10 | 10L General Purpose Water Bath | 10 L |
Each for $1,753.00
|
|
|||
S37365
|
Thermo Scientific™
TSGP20/EMD |
Precision GP 20 | 20L General Purpose Water Bath | 20 L |
Each for $2,180.00
|
|
|||
S37366
|
Thermo Scientific™
TSGP28/EMD |
Precision GP 28 | 28L General Purpose Water Bath | 28 L |
Each for $3,075.00
|
|
|||
S37367
|
Thermo Scientific™
TSGP15D/EMD |
Precision GP 15D | 5L & 10L Dual General Purpose Water Bath | 15 L |
Each for $2,978.00
|
|
|||
Description
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.
- Free up valuable bench space with smaller footprint, compared to previous models
- Advanced microprocessor controller is designed for extended functionality
- Protect your work with audible alarms
- Conveniently save commonly used settings with four temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
- Warranty varies by country, please contact us for details
Specifications
Stainless Steel | |
UL, CE | |
Epoxy Powder-coated Steel | |
±0.1°C |
Digital | |
Monochrome LCD | |
4 | |
±0.2°C |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.