Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Ultra-Lok™ Self Retracting Lifeline, Retrieval
3M™ DBI-SALA™ Ultra-Lok™ Self Retracting Lifeline features a 3-way emergency retrieval winch, mounting bracket, swiveling snap hook and anchorage carabiner.
$5480.00 - $87150.00
Specifications
Capacity (English) | 310 lb. |
---|---|
Capacity (Metric) | 141 kg |
Color | Silver, Blue |
Length (English) | 50 ft. |
Length (Metric) | 15.24 m |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
19-809-710
|
3M™
7100230114 |
Galvanized Steel Wire Rope |
Case for $87,150.00
|
|
|||||
19-809-719
|
3M™
7100228145 |
Stainless Steel Wire Rope |
Case for $5,480.00
|
|
|||||
Description
- 3-way emergency retrieval system
- Integrated quick-connect mounting bracket
- Stowable retrieval handle
- 50 ft. (15.2 m) 3/16 in. (5 mm) lifeline
- Rugged and extremely lightweight thermoplastic housing
- Stainless steel dynamic components
- Internal energy absorption system
- Anti-ratcheting twin disk brake system
- Constant moving brake system pawls
- Built-in carrying handle
- Swiveling anchorage point
- Swiveling snap hook with impact indicator
- Reserve lifeline system
- Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
Specifications
310 lb. | |
Silver, Blue | |
15.24 m | |
22.8 lb. |
141 kg | |
50 ft. | |
Self-Retracting Lifeline - Retrieval | |
10.34 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title