Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Sealed-Blok™ Self Retracting Lifelines
DBI-SALA™ Sealed-Blok™ Self Retracting Lifelines with environmentally sealed dynamic components
$5990.00 - $6440.00
Specifications
Capacity (English) | 420 lb. |
---|---|
Capacity (Metric) | 190 kg |
Certifications/Compliance | ANSI A10.32, ANSI Z359.1, ANSI Z359.14, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502 |
Length (English) | 30 ft. |
Length (Metric) | 9.1 m |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
19-809-542
|
3M™
3400840 |
Technora Rope Lifeline |
Each for $5,990.00
|
|
|||||
19-809-544
|
3M™
3400853 |
Galvanized Cable Lifeline Retrieval/Bracket |
Each for $6,440.00
|
|
|||||
Description
- Extremely durable construction
- Reserve lifeline system
- Anti-ratcheting locking system
- Saflock™ anchorage carabiner
- Swiveling snap hook with impact indicator
- Large pivoting anchorage loop
- Built-in carrying handle
- Equipped with 3M™ Connected Safety ID (CSID)
Specifications
420 lb. | |
ANSI A10.32, ANSI Z359.1, ANSI Z359.14, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502 | |
9.1 m | |
Self-retracting Lifeline |
190 kg | |
30 ft. | |
Zinc-plated Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title