Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Rollgliss™ Descender, Sloped/Automatic Retract
Will get personnel down safely from high places when quick escape is vital. No power source or special skills or tools are required. Once the unit is secured to an anchorage, connect the snap hook to the D-ring on your safety harness and step off the structure.
$17437.90 - $22042.00
Specifications
Capacity (English) | 75 to 310 lb. |
---|---|
Capacity (Metric) | 34 to 141 kg |
Length (English) | 200 ft. |
Length (Metric) | 61 m |
Product Type | Descender - Sloped/Auto Retract |
Catalog Number | Mfr. No. | Includes | dimMaterial | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | dimMaterial | Weight (English) | Price | Quantity & Availability | |||
19-070-813
|
3M™
3303019 |
Stainless steel lifeline, automatic retract, suspension bars, guide cable sleeve | 50.9 lb. |
Case for $17,437.90
|
|
||||
19-070-832
|
3M™
7012818850 |
Galvanized lifeline, automatic retract, suspension bars, braking trolley | 110.35 lb. |
Case for $21,135.60
|
|
||||
19-070-823
|
3M™
3303016 |
Stainless steel lifeline, automatic retract, suspension bars, braking trolley | 125.4 lb. |
Case for $22,042.00
|
|
||||
Description
Specifications
75 to 310 lb. | |
200 ft. | |
Descender - Sloped/Auto Retract | |
5 mm cable life line |
34 to 141 kg | |
61 m | |
Construction, General Industrial, Mining, Oil and Gas, Utilities, Wind Energy |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title