Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ ExoFit™ Vest-Style Retrieval Harness
Back and shoulder D-rings, quick connect buckle leg straps, built-in comfort padding
$680.50
Specifications
Capacity (English) | 420 lb. |
---|---|
Capacity (Metric) | 190 kg |
Product Type | Vest-Style Retrieval Harness |
Tensile Strength (English) | 6000 lb. |
Webbing Material | Polyester |
Catalog Number | Mfr. No. | Size | Buckle Style | D-Ring Location | dimMaterial | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Buckle Style | D-Ring Location | dimMaterial | Price | Quantity & Availability | ||
19-070-964
|
3M™
1108753 |
Large | Quick Connect | Back, Shoulder |
Case for $680.50
|
|
|||
19-070-965
|
3M™
1108754 |
X-Large | Tongue buckle | Back, Front, Shoulder |
Case for $680.50
|
|
|||
Description
- Built-in shoulder, back and leg comfort padding
- Back D-ring
- Shoulder D-rings
- Quick connect chest and leg straps
- Soft, lightweight webbing
- Loops for body belt
- Anti-tear ballistic nylon
- Built-in reflective piping
- Parachute torso adjusters
- Protected labels, equipped with i-Safe™
Specifications
420 lb. | |
Vest-Style Retrieval Harness | |
Polyester |
190 kg | |
6000 lb. |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title