Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ ExoFit NEX™ Cross-Over Style Positioning/Climbing Harness
Provide the freedom and confidence to function at your maximum potential when speed and efficiency are project requirements. 3M™ DBI-SALA™ ExoFit NEX™ Cross-Over Style Positioning/Climbing Harness is designed using materials that last.
$852.79 - $988.14
Specifications
Buckle Style | Duo-Lok™ Quick Connect |
---|---|
Capacity (English) | 420 lb. |
Capacity (Metric) | 190 kg |
Certifications/Compliance | ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502 |
D-Ring Location | Back, Front, Side |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-809-626
|
3M™
7012816202 |
2X-Large |
Each for $988.14
|
|
|||||
19-809-625
|
3M™
7012816200 |
X-Large |
Each for $852.79
|
|
|||||
19-809-618
|
3M™
7012816195 |
Medium |
Each for $852.79
|
|
|||||
19-809-617
|
3M™
7012816193 |
Small |
Each for $852.79
|
|
|||||
19-809-616
|
3M™
7012816191 |
X-Small |
Each for $977.11
|
|
|||||
19-809-624
|
3M™
7012816198 |
Large |
Each for $852.79
|
|
|||||
Description
- Hybrid shoulder, back and leg comfort padding
- Stand-up Tech-Lite™ aluminum back D-ring
- Tech-Lite™ aluminum front D-ring
- Tech-Lite™ aluminum side D-rings
- Duo-Lok™ quick connect leg straps
- Repel™ webbing
- Protective shoulder caps
- Built-in lanyard keepers
- Revolver™ vertical torso adjusters
- Impact Indicator
- Integrated trauma straps
- Built-in reflective materials
- Protected labels, equipped with i-Safe™
Specifications
Duo-Lok™ Quick Connect | |
190 kg | |
Back, Front, Side | |
4.7 lb. |
420 lb. | |
ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502 | |
Transportation, Wind Energy, Construction, General Industrial |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title