Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Cubby Cabinet
Ideal for storing materials in the classroom. Available in both oak and maple veneer and can be ordered in sections from one to four
$513.00 - $1404.00
Specifications
Certifications/Compliance | SEFA, Mas Certified Green |
---|---|
Depth (Metric) | 38 cm |
Finish | Chemical Resistant UV |
For Use With (Application) | Classrooms |
Height (Metric) | 1.29 m |
Catalog Number | Mfr. No. | Color | Size | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Width (English) | Price | Quantity & Availability | |||
S47273
|
Diversified Spaces™
CC121551K |
Oak | 12 in. |
Each for $513.00
|
|
||||
S47275
|
Diversified Spaces™
CC241551K |
Oak | 24 in. |
Each for $782.00
|
|
||||
S47279
|
Diversified Spaces™
CC481551K |
Oak | 48 in. |
Each for $1,233.00
|
|
||||
S47276
|
Diversified Spaces™
CC241551M |
Maple | 24 in. |
Each for $828.00
|
|
||||
S47278
|
Diversified Spaces™
CC361551M |
Maple | 36 in. |
Each for $1,127.00
|
|
||||
S47280
|
Diversified Spaces™
CC481551M |
Maple | 48 in. |
Each for $1,404.00
|
|
||||
Description
- 40 lb. weight capacity per square foot of horizontal space
- Constructed premium maple or oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Finished with rubber base molding and a durable chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the U.S.A.
- The back is designed to be anchored to a wall for stability
Specifications
SEFA, Mas Certified Green | |
Chemical Resistant UV | |
1.29 m | |
Limited lifetime |
38 cm | |
Classrooms | |
Rubber base molding | |
Storage Cabinet |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title